- 190 mm Sleeve Bore x 134 mm Long
- Removal Nut HM44T
- Use w/Bearing Series 22200K, 23100K
- 200 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Bearing Series | 22200K Series, 23100K Series |
| Withdrawal Nut | HM44T |
| Thread Pitch | N/A |
| Length | 134.000 mm |
| Bearing Bore | 200 mm |
| Thread Size | TR220 |
| Sleeve Bore | 190 mm |
| Weight | 12.081 LB |
| EAN or UPC | 644075002578 |

