- 200 mm Sleeve Bore x 145 mm Long
- Removal Nut HM48T
- Use w/Bearing Series 22200K, 23100K
- 220 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Bearing Bore | 220 mm |
| Thread Pitch | N/A |
| Thread Size | TR240 |
| Length | 145.000 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | HM48T |
| Sleeve Bore | 200 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Weight | 22.928 LB |
| EAN or UPC | 644075002585 |

