- 220 mm Sleeve Bore x 154 mm Long
- Removal Nut HM52T
- Use w/Bearing Series 22200K, 23100K
- 240 mm Bearing Bore
| Thread Pitch | N/A |
| Threads per Inch | N/A |
| Bearing Bore | 240 mm |
| Withdrawal Nut | HM52T |
| Sleeve Bore | 220 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Length | 154.000 mm |
| Sleeve Taper | 1:12 |
| Thread Size | TR260 |
| Weight | 26.676 LB |
| EAN or UPC | 644075002592 |

