- 160 mm Sleeve Bore x 134 mm Long
- Removal Nut KM38
- Use w/Bearing Series 22300K, 23200K
- 170 mm Bearing Bore
| Bearing Bore | 170 mm |
| Thread Size | M190 |
| Length | 134.000 mm |
| Bearing Series | 22300K Series, 23200K Series |
| Sleeve Bore | 160 mm |
| Withdrawal Nut | KM38 |
| Sleeve Taper | 1:12 |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Weight | 10.406 LB |
| EAN or UPC | 644075002776 |

