- 50 mm Sleeve Bore x 54 mm Long
- Removal Nut KM12
- Use w/Bearing Series 2300K, 22300K, 23200K
- 55 mm Bearing Bore
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 50 mm |
| Withdrawal Nut | KM12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Length | 54.000 mm |
| Thread Size | M60 |
| Sleeve Taper | 1:12 |
| Bearing Bore | 55 mm |
| Weight | 0.558 LB |
| EAN or UPC | 644075001908 |

