- 125 mm Sleeve Bore x 115 mm Long
- Removal Nut KM29
- Use w/Bearing Series 2300K, 22300K, 23200K
- 130 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Threads per Inch | N/A |
| Withdrawal Nut | KM29 |
| Length | 115.000 mm |
| Thread Pitch | 2 mm |
| Thread Size | M145 |
| Bearing Bore | 130 mm |
| Sleeve Bore | 125 mm |
| Weight | 4.365 LB |
| EAN or UPC | 644075002103 |

