- 115 mm Sleeve Bore x 60 mm Long
- Removal Nut KM26
- Use w/Bearing Series 21300K, 23000K
- 120 mm Bearing Bore
| Sleeve Taper | 1:12 |
| Length | 60.000 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Size | M130 |
| Sleeve Bore | 115 mm |
| Withdrawal Nut | KM26 |
| Bearing Bore | 120 mm |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Weight | 1.609 LB |
| EAN or UPC | 644075002226 |

