- 125 mm Sleeve Bore x 67 mm Long
- Removal Nut KM28
- Use w/Bearing Series 21300K, 23000K
- 130 mm Bearing Bore
| Thread Size | M140 |
| Sleeve Taper | 1:12 |
| Bearing Bore | 130 mm |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM28 |
| Sleeve Bore | 125 mm |
| Bearing Series | 21300K Series, 23000K Series |
| Threads per Inch | N/A |
| Length | 67.000 mm |
| Weight | 2.006 LB |
| EAN or UPC | 644075002233 |

