- 115 mm Sleeve Bore x 75 mm Long
- Removal Nut KM26
- Use w/Bearing Series 22200K, 23100K
- 120 mm Bearing Bore
| Thread Size | M130 |
| Withdrawal Nut | KM26 |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Pitch | 2 mm |
| Bearing Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Length | 75.000 mm |
| Sleeve Bore | 115 mm |
| Weight | 2.513 LB |
| EAN or UPC | 644075002455 |

