- 125 mm Sleeve Bore x 78 mm Long
- Removal Nut KM28
- Use w/Bearing Series 22200K, 23100K
- 130 mm Bearing Bore
| Threads per Inch | N/A |
| Withdrawal Nut | KM28 |
| Sleeve Taper | 1:12 |
| Length | 78.000 mm |
| Bearing Bore | 130 mm |
| Sleeve Bore | 125 mm |
| Thread Size | M140 |
| Bearing Series | 22200K Series, 23100K Series |
| Thread Pitch | 2 mm |
| Weight | 2.822 LB |
| EAN or UPC | 644075002486 |

