- 140 mm Sleeve Bore x 96 mm Long
- Removal Nut KM33
- Use w/Bearing Series 22200K, 23100K
- 150 mm Bearing Bore
| Bearing Series | 22200K Series, 23100K Series |
| Threads per Inch | N/A |
| Length | 96.000 mm |
| Bearing Bore | 150 mm |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM33 |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 140 mm |
| Thread Size | M165 |
| Weight | 5.688 LB |
| EAN or UPC | 644075002516 |

