- 85 mm Sleeve Bore x 53 mm Long
- Removal Nut KM20
- Use w/Bearing Series 1300K, 2200K, 20300K, 21300K, 22200K
- 90 mm Bearing Bore
| Threads per Inch | N/A |
| Length | 53.000 mm |
| Bearing Bore | 90 mm |
| Thread Pitch | 2 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Sleeve Bore | 85 mm |
| Sleeve Taper | 1:12 |
| Thread Size | M100 |
| Withdrawal Nut | KM20 |
| Weight | 1.021 LB |
| EAN or UPC | 644075001762 |

