- 105 mm Sleeve Bore x 63 mm Long
- Removal Nut KM24
- Use w/Bearing Series 1300K, 2200K, 20300K, 21300K, 22200K
- 110 mm Bearing Bore
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Sleeve Taper | 1:12 |
| Thread Size | M120 |
| Withdrawal Nut | KM24 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 105 mm |
| Length | 63.000 mm |
| Threads per Inch | N/A |
| Bearing Bore | 110 mm |
| Weight | 1.462 LB |
| EAN or UPC | 644075001809 |

