- 145 mm Sleeve Bore x 114 mm Long
- Removal Nut KM33
- Use w/Bearing Series 22300K, 23200K
- 150 mm Bearing Bore
| Bearing Series | 22300K Series, 23200K Series |
| Sleeve Bore | 145 mm |
| Withdrawal Nut | KM33 |
| Thread Pitch | 3 mm |
| Length | 114.000 mm |
| Threads per Inch | N/A |
| Thread Size | M165 |
| Bearing Bore | 150 mm |
| Sleeve Taper | 1:12 |
| Weight | 7.474 LB |
| EAN or UPC | 644075002752 |

