- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M80 Thread
- 12 Threads per Inch
| Slot Width [Min] | 0.36 in |
| O.D. | 4.15625 in |
| Threads per Inch | 12 |
| Max. Face Runout | 0.004 in |
| Thickness | 0.59375 in |
| Shaft Dia. | 80 mm |
| Locknut Series | AN Series |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | W16 |
| Face Diameter | 3.844 in |
| Thread Pitch | N/A |
| Thread Size | M80 |
| Grade | Standard |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Weight | 0.925 LB |
| EAN or UPC | 644075034968 |

