- Axial Cage & Roller Assembly
- 55 mm ID x 78 mm OD x 3 mm Wide
- Steel Cage
| Enclosure | Open |
| O.D. | 78 mm |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Capacity | Standard Capacity |
| Precision Ground | N/A |
| I.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Self Aligning | No |
| Bearing Design | Cage & Roller Assembly |
| No. of Rows | 1 |
| Weight | 0.057 LB |
| EAN or UPC | 644075003575 |

