- 12 mm ID x 22 mm OD x 10 mm Inner Ring Width
- 7 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | No |
| Ball Material | Carbon Steel |
| O.D. | 22 mm |
| Outer Ring Width | 7 mm |
| Inner Ring Width | 10 mm |
| Outer Race Material | Carbon Steel |
| Insert Material | N/A |
| I.D. | 12 mm |
| Enclosure | Unsealed |
| Weight | 0.037 LB |
| EAN or UPC | 644075010429 |

