- 120 mm ID x 180 mm OD x 85 mm Inner Ring Width
- 70 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Self-Lubricating | No |
| O.D. | 180 mm |
| Insert Material | N/A |
| Inner Ring Width | 85 mm |
| Ball Material | Carbon Steel |
| Outer Ring Width | 70 mm |
| Outer Race Material | Carbon Steel |
| I.D. | 120 mm |
| Weight | 18.188 LB |
| EAN or UPC | 644075010580 |

