- 160 mm ID x 230 mm OD x 105 mm Inner Ring Width
- 80 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 160 mm |
| O.D. | 230 mm |
| Outer Race Material | Carbon Steel |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Ball Material | Carbon Steel |
| Insert Material | PTFE Fabric |
| Inner Ring Width | 105 mm |
| Outer Ring Width | 80 mm |
| Weight | 30.864 LB |
| EAN or UPC | 644075010313 |

