- 17 mm ID x 30 mm OD x 14 mm Inner Ring Width
- 10 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 10 mm |
| Ball Material | Carbon Steel |
| O.D. | 30 mm |
| Inner Ring Width | 14 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| I.D. | 17 mm |
| Outer Race Material | Carbon Steel |
| Enclosure | Double Sealed |
| Weight | 0.11 LB |
| EAN or UPC | 644075010696 |

