- 20 mm ID x 35 mm OD x 16 mm Inner Ring Width
- 12 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 12 mm |
| O.D. | 35 mm |
| Inner Ring Width | 16 mm |
| Enclosure | Double Sealed |
| I.D. | 20 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel |
| Ball Material | Carbon Steel |
| Weight | 0.143 LB |
| EAN or UPC | 644075010702 |

