- 240 mm ID x 340 mm OD x 140 mm Inner Ring Width
- 100 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Insert Material | PTFE Fabric |
| I.D. | 240 mm |
| Outer Race Material | Carbon Steel |
| Outer Ring Width | 100 mm |
| O.D. | 340 mm |
| Ball Material | Carbon Steel |
| Inner Ring Width | 140 mm |
| Enclosure | Double Sealed |
| Weight | 88.184 LB |
| EAN or UPC | 644075010351 |

