- 25 mm ID x 42 mm OD x 20 mm Inner Ring Width
- 16 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Insert Material | N/A |
| Ball Material | Carbon Steel |
| Inner Ring Width | 20 mm |
| Enclosure | Double Sealed |
| Outer Ring Width | 16 mm |
| I.D. | 25 mm |
| Self-Lubricating | No |
| O.D. | 42 mm |
| Outer Race Material | Carbon Steel |
| Weight | 0.265 LB |
| EAN or UPC | 644075010719 |

