- 280 mm ID x 400 mm OD x 155 mm Inner Ring Width
- 120 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Outer Race Material | Carbon Steel |
| I.D. | 280 mm |
| O.D. | 400 mm |
| Outer Ring Width | 120 mm |
| Inner Ring Width | 155 mm |
| Ball Material | Carbon Steel |
| Weight | 143.299 LB |
| EAN or UPC | 644075010917 |

