- 300 mm ID x 430 mm OD x 165 mm Inner Ring Width
- 120 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Insert Material | PTFE Fabric |
| O.D. | 430 mm |
| Outer Ring Width | 120 mm |
| Outer Race Material | Carbon Steel |
| Inner Ring Width | 165 mm |
| I.D. | 300 mm |
| Ball Material | Carbon Steel |
| Weight | 173.061 LB |
| EAN or UPC | 644075010382 |

