- 6 mm ID x 14 mm OD x 6 mm Inner Ring Width
- 4 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 6 mm |
| Self-Lubricating | No |
| O.D. | 14 mm |
| Outer Race Material | Carbon Steel |
| Enclosure | Unsealed |
| Ball Material | Carbon Steel |
| Inner Ring Width | 6 mm |
| Outer Ring Width | 4 mm |
| Insert Material | N/A |
| Weight | 0.009 LB |
| EAN or UPC | 644075010399 |

