- 60 mm ID x 90 mm OD x 44 mm Inner Ring Width
- 36 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inner Ring Width | 44 mm |
| I.D. | 60 mm |
| O.D. | 90 mm |
| Self-Lubricating | No |
| Outer Race Material | Carbon Steel |
| Ball Material | Carbon Steel |
| Enclosure | Double Sealed |
| Insert Material | PTFE Fabric |
| Outer Ring Width | 36 mm |
| Weight | 2.425 LB |
| EAN or UPC | 644075010238 |

