- 90 mm ID x 130 mm OD x 60 mm Inner Ring Width
- 50 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 50 mm |
| O.D. | 130 mm |
| Self-Lubricating | No |
| I.D. | 90 mm |
| Outer Race Material | Carbon Steel |
| Insert Material | N/A |
| Enclosure | Unsealed |
| Inner Ring Width | 60 mm |
| Ball Material | Carbon Steel |
| Weight | 6.063 LB |
| EAN or UPC | 644075010559 |

