- 10 mm ID x 22 mm OD x 12 mm Inner Ring Width
- 7 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Carbon Steel |
| Ball Material | Carbon Steel |
| Outer Ring Width | 7 mm |
| Enclosure | Unsealed |
| I.D. | 10 mm |
| Inner Ring Width | 12 mm |
| Insert Material | PTFE Fabric |
| O.D. | 22 mm |
| Self-Lubricating | Yes |
| Weight | 0.044 LB |
| EAN or UPC | 644075011143 |

