- 110 mm ID x 180 mm OD x 100 mm Inner Ring Width
- 70 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 70 mm |
| I.D. | 110 mm |
| Outer Race Material | Carbon Steel |
| Self-Lubricating | No |
| O.D. | 180 mm |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Inner Ring Width | 100 mm |
| Ball Material | Carbon Steel |
| Weight | 21.88 LB |
| EAN or UPC | 644075011303 |

