- 12 mm ID x 26 mm OD x 15 mm Inner Ring Width
- 9 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Ring Width | 9 mm |
| O.D. | 26 mm |
| Inner Ring Width | 15 mm |
| I.D. | 12 mm |
| Outer Race Material | Carbon Steel |
| Self-Lubricating | Yes |
| Ball Material | Carbon Steel |
| Enclosure | Unsealed |
| Insert Material | PTFE Fabric |
| Weight | 0.066 LB |
| EAN or UPC | 644075011150 |

