- 17 mm ID x 35 mm OD x 20 mm Inner Ring Width
- 12 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Self-Lubricating | Yes |
| Ball Material | Carbon Steel |
| I.D. | 17 mm |
| Outer Ring Width | 12 mm |
| Inner Ring Width | 20 mm |
| Enclosure | Unsealed |
| Insert Material | PTFE Fabric |
| O.D. | 35 mm |
| Outer Race Material | Carbon Steel |
| Weight | 0.198 LB |
| EAN or UPC | 644075011174 |

