- 60 mm ID x 105 mm OD x 93 mm Inner Ring Width
- 40 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| O.D. | 105 mm |
| Inner Ring Width | 93 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| I.D. | 60 mm |
| Outer Ring Width | 40 mm |
| Ball Material | Carbon Steel |
| Outer Race Material | Carbon Steel |
| Enclosure | Double Sealed |
| Weight | 5.291 LB |
| EAN or UPC | 644075011259 |

