- 30 mm ID x 47 mm OD x 30 mm Inner Ring Width
- 18 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| I.D. | 30 mm |
| Inner Ring Width | 30 mm |
| Insert Material | N/A |
| Outer Race Material | Carbon Steel |
| Ball Material | Carbon Steel |
| Self-Lubricating | No |
| Outer Ring Width | 18 mm |
| O.D. | 47 mm |
| Weight | 0.37 LB |
| EAN or UPC | 644075011334 |

