- 1/2" ID x 7/8" OD x 7/16" Inner Ring Width
- 3/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| I.D. | 1/2 in |
| Inner Ring Width | 7/16 in |
| O.D. | 0.875 in |
| Outer Race Material | Carbon Steel |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Outer Ring Width | 3/8 in |
| Ball Material | Carbon Steel |
| Weight | 0.044 LB |
| EAN or UPC | 644075011419 |

