- 2" ID x 3 3/16" OD x 1 3/4" Inner Ring Width
- 1 1/2" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Ball Material | Carbon Steel |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| Outer Race Material | Carbon Steel |
| Inner Ring Width | 1 3/4 in |
| O.D. | 3.1875 in |
| I.D. | 2 in |
| Outer Ring Width | 1 1/2 in |
| Insert Material | N/A |
| Weight | 2.05 LB |
| EAN or UPC | 644075011686 |

