- 2 1/2" ID x 3 15/16" OD x 2 3/16" Inner Ring Width
- 1 7/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Ball Material | Carbon Steel |
| I.D. | 2 1/2 in |
| Outer Race Material | Carbon Steel |
| Outer Ring Width | 1 7/8 in |
| Insert Material | N/A |
| O.D. | 3.9375 in |
| Inner Ring Width | 2 3/16 in |
| Weight | 4.079 LB |
| EAN or UPC | 644075011525 |

