- 3 1/2" ID x 5 1/2" OD x 3 1/16" Inner Ring Width
- 2 5/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Ball Material | Carbon Steel |
| I.D. | 3 1/2 in |
| O.D. | 5.5 in |
| Outer Race Material | Carbon Steel |
| Inner Ring Width | 3 1/16 in |
| Self-Lubricating | No |
| Outer Ring Width | 2 5/8 in |
| Weight | 10.699 LB |
| EAN or UPC | 644075011747 |

