- 2 3/4" ID x 4 3/8" OD x 2.406" Inner Ring Width
- 2 1/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Insert Material | N/A |
| Self-Lubricating | No |
| O.D. | 4.375 in |
| Outer Ring Width | 2 1/16 in |
| I.D. | 2 3/4 in |
| Ball Material | Carbon Steel |
| Inner Ring Width | 2.406 in |
| Outer Race Material | Carbon Steel |
| Weight | 13.001 LB |
| EAN or UPC | 644075011570 |

