- 4" ID x 6 1/4" OD x 3 1/2" Inner Ring Width
- 3" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Ball Material | Carbon Steel |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Steel |
| Self-Lubricating | No |
| Inner Ring Width | 3 1/2 in |
| Insert Material | N/A |
| I.D. | 4 in |
| Outer Ring Width | 3 in |
| O.D. | 6.25 in |
| Weight | 15.6 LB |
| EAN or UPC | 644075011587 |

