- 4 1/2" ID x 7" OD x 3 15/16" Inner Ring Width
- 3 3/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 4 1/2 in |
| O.D. | 7 in |
| Inner Ring Width | 3 15/16 in |
| Outer Ring Width | 3 3/8 in |
| Insert Material | N/A |
| Ball Material | Carbon Steel |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| Outer Race Material | Carbon Steel |
| Weight | 21.901 LB |
| EAN or UPC | 644075011778 |

