- 1 3/8" ID x 2 3/16" OD x 1 3/16" Inner Ring Width
- 1 1/32" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Insert Material | N/A |
| Ball Material | Carbon Steel |
| O.D. | 2.1875 in |
| Enclosure | Double Sealed |
| I.D. | 1 3/8 in |
| Self-Lubricating | No |
| Outer Ring Width | 1 1/32 in |
| Inner Ring Width | 1 3/16 in |
| Outer Race Material | Carbon Steel |
| Weight | 0.65 LB |

