- H2 Series Adapter Sleeve
- 55 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Series | H2 |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut | KM12 |
| Locking Device | MB12 |
| Shaft Dia. | 55 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 0.763 LB |
| EAN or UPC | 644075012386 |

