- H2 Series Adapter Sleeve
- 100 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Bearing Series | 20200K Series, 6200K Series |
| Series | H2 |
| Locking Device | MB22 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 100 mm |
| Lock Nut | KM22 |
| Weight | 4.255 LB |
| EAN or UPC | 644075012478 |

