- H23 Series Adapter Sleeve
- 15/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Shaft Dia. | 0.9375 in |
| Series | H23 |
| Lock Nut | KM6 |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB6 |
| Weight | 0.278 LB |
| EAN or UPC | 644075013208 |

