- H23 Series Adapter Sleeve
- 200 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 200 mm |
| Series | H23 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 36.817 LB |
| EAN or UPC | 644075013932 |

