- H30 Series Adapter Sleeve
- 11 1/2" Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Oil Hole | w/o Oil Hole |
| Series | H30 |
| Shaft Dia. | 11.500 in |
| Weight | 72.0 LB |
| EAN or UPC | 644075014434 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Oil Hole | w/o Oil Hole |
| Series | H30 |
| Shaft Dia. | 11.500 in |
| Weight | 72.0 LB |
| EAN or UPC | 644075014434 |