- Outer Ring & Roller Assembly
- 35 mm ID x 42 mm OD x 20 mm Wide
- w/o Oil Hole
- Double Sealed
| I.D. | 35 mm |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Bearing Design | Outer Ring & Roller Assembly |
| O.D. | 42 mm |
| No. of Rows | 1 |
| End Type | Open End |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | No |
| Weight | 0.141 LB |
| EAN or UPC | 644075017817 |

