- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M65x2 mm Thread
| Grade | Standard |
| Mating Lockwasher | MB13 |
| Slot Width [Min] | 7 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Locking Type | Not Self-Locking |
| O.D. | 85 mm |
| Face Diameter | 79 mm |
| Thickness | 12 mm |
| Thread Size | M65 |
| Material | Steel |
| Thread Pitch | 2 mm |
| Max. Face Runout | 0.002 in |
| Shaft Dia. | 65 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.461 LB |
| EAN or UPC | 644075028523 |

