- KM Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M15x1 mm Thread
| Thread Pitch | 1 mm |
| Locknut Series | KM Series |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Face Diameter | 21 mm |
| Lockwasher Series | MB Series |
| O.D. | 25 mm |
| Grade | Standard |
| Slot Width [Min] | 4 mm |
| Shaft Dia. | 15 mm |
| Max. Face Runout | 0.002 in |
| Right / Left Hand | Right Hand |
| Thread Size | M15 |
| Mating Lockwasher | MB2 |
| Thickness | 5 mm |
| Weight | 0.022 LB |
| EAN or UPC | 644075028417 |

